Shop SPEAKMAN

Manual Low Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # SC-4074-E-LD
  • Zoro # G3770615

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-4074-E-LD
Zoro #
G3770615
UPC #
671252118517
Country of Origin
China

Dimensions

Height
4 in
Spout Length
4 in
Overall Height
4 4/25 in
Spout Height
4 in
Overall Width
5 49/50 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 in
Spout Outlet Height
1 91/100 in
Overall Depth
5 47/50 in
For Mounting Hole Diameter - Maximum
2 1/20 in
For Surface Thickness - Maximum
1 1/16 in

Details

Finish
Polished Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Wristblade
Number of Handles
2
Series
Commander
ADA Compliant
Yes
Spout Shape
Arc
Spout Reach
4 5/16 in
Number of Mounting Holes
2
Flow Rate - Maximum
0.5 gpm
Body Material
Brass
Mounting Hole Center to Center
4"
Item
Low Arc Bathroom Faucet
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Replacement Cartridge
34UM65 or 34UM63
Connection
1/2 in
Temp. Control
No
Handle Material
Brass
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Power Source
Manual
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Standard
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Application
Commercial, Residential
Includes Drain
Drain Not Included
Legend Style
Color
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Water Supply Type
Hot and Cold Lines
Warranty
1 yr
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
34UM65 or 34UM63
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Spray
CEC Compliance
CEC Compliant
Operation Method
Manual
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Inlet Connection Type
NPS
For Location
Bathroom
Spout Style
Fixed
Inlet Connection Gender
Male
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.