Manual Low Arc Bathroom Faucet, 4.02" Mount, Polished Chrome 2 Hole

  • Mfr # SB-2111-LD-BO

  • Zoro # G2756612


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4.02"
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass, Zinc
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2111-LD-BO
Zoro #
G2756612
UPC #
671252124532
Country of Origin
China

Dimensions

Spout Length
4 27/32 in
Height
5-1/2 in
Overall Height
6 12/25 in
Spout Height
5 1/2 in
Overall Width
5 59/100 in
Overall Depth
6 77/100 in
Spout Outlet Height
1 69/100 in
Spout Height - Maximum
5 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
2 in

Details

Mounting Hole Center to Center
4.02"
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass, Zinc
Number of Handles
1
Body Material
Metal
Item
Low Arc Bathroom Faucet
Drain Style
Drain with Pop-Up Rod
Drain Type
Pop-Up Rod
Series
Echo
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1/CSA B 125.1
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Temp. Control
No
Connection
1/2 in NPSM
Power Source
Manual
Valve Type
Ceramic Disc
Replacement Cartridge
Mfr. No. RPG05-0917
Max. Mounting Hole Center Distance
8 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
NPSM
Application
Commercial
Spout Reach
4 27/32 in
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
RPG05-0917
Legend Style
Color
Number of Mounting Holes
2
Ligature Resistance
No
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes Drain
Drain Included
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
80 psi
Vandal Resistance
Not Vandal-Resistant
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.