Zoro Homepage

Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # SC-3044-LD-E

  • Zoro # G3770649


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Widespread
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3044-LD-E
Zoro #
G3770649
UPC #
671252118487
Country of Origin
China

Dimensions

Spout Length
4 in
Height
8 in
Overall Height
4 3/8 in
Spout Height
8 in
Overall Width
2 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
1 5/8 in
Spout Height - Maximum
8 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.