Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Kitchen Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # S-3762-E

  • Zoro # G3770579


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3762-E
Zoro #
G3770579
UPC #
671252118203
Country of Origin
China

Dimensions

Height
6-7/8 in
Spout Length
9 in
Overall Height
8 3/8 in
Spout Height
6 7/8 in
Overall Width
8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
6 1/2 in
Spout Height - Maximum
6 7/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass, Zinc
Number of Handles
1
Body Material
Metal
Item
Low Arc Kitchen Faucet
Standards
ASME A112.18.1/CSA B125.1, NSF 61
ADA Compliance
ADA Compliant
Temp. Control
No
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
34UM54
Series
Commander
Valve Type
Ceramic Disc
Faucet Spout
Standard
Connection
1/2 in MNPS
Power Source
Manual
Faucet Type
Kitchen Sink Faucet
Water Inlet Connection Type
NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Spout Reach
9 in
Application
Commercial, Residential
Operation Method
Manual
For Location
Kitchen
Spout Shape
Arc
Flow Rate - Maximum
1.8 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Type
NPSM
Ligature Resistance
No
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
34UM54
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Spout Style
Swivel
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Pressure - Maximum
80 psi
Installation Type
Deck

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.