Zoro Homepage

Manual Mid Arc Bathroom Faucet, 4" Mount, Polished Chrome 2 Hole

  • Mfr # SB-2111-E

  • Zoro # G3770369


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2111-E
Zoro #
G3770369
UPC #
671252118425
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Spout Length
5 1/2 in
Height
5-3/4 in
Spout Height
5 3/4 in
Overall Width
5 1/2 in
Overall Depth
6 3/4 in
Spout Outlet Height
1 11/16 in
Spout Height - Maximum
5 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
2 in

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.