Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Mid Arc Bathroom Faucet, 8.03" Mount, Brushed Nickel 3 Hole

  • Mfr # SB-1721-E-BN

  • Zoro # G4817543


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8.03"
Mounting Type
Deck
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1721-E-BN
Zoro #
G4817543
UPC #
671252118715
Country of Origin
China

Dimensions

Spout Length
5 3/16 in
Height
1-29/32 in
Overall Height
4 43/100 in
Spout Height
1 29/32 in
Overall Width
8 in
Overall Depth
6 3/4 in
Spout Outlet Height
2 13/16 in
Spout Height - Maximum
1 29/32 in
For Mounting Hole Diameter - Maximum
2 1/4 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
8.03"
Mounting Type
Deck
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Mid Arc Bathroom Faucet
Temp. Control
No
Valve Type
Ceramic Disc
Drain Style
Drain with Pop-Up Rod
Replacement Cartridge
42CX09 or 42CX10
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified
Series
Chelsea
Drain Type
Pop-Up Rod
Standards
ASME A112.18.1/CSA B125.1, NSF372, NSF61
Connection
3/8 in Female Compression
Power Source
Manual
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial
Spout Reach
4 3/4 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
No
Operation Method
Manual
Includes Drain
Drain Included
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
3
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
42CX09 or 42CX10
For Location
Bathroom
Flow Type
Aerated
Spout Shape
Arc
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Not Vandal-Resistant
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.