Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Single Lever Faucet, Single Hole Mount, Brushed Nickel 1 Hole

  • Mfr # SB-2401-BN

  • Zoro # G4792809


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2401-BN
Zoro #
G4792809
UPC #
671252123634
Country of Origin
China

Dimensions

Spout Length
6 in
Height
5-1/4 in
Width
1.75
Overall Height
6 5/8 in
Spout Height
5.25
Length
5.5
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Overall Width
2 1/16 in
Spout Outlet Height
3 1/8 in
Overall Depth
5 1/2 in
Spout Height - Maximum
5 1/4 in
For Mounting Hole Diameter - Maximum
1 3/4 in
Inlet Connection Size
3/8 in
Hose Length
20
Maximum Deck Thickness
1.37 in

Details

Mounting Hole Center to Center
Single Hole
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Weight
3.75
Item
Single Lever Faucet
Green Certification or Other Recognition
WaterSense Certified
Connection
3/8" Compression
Temp. Control
No
Drain Type
Pop-Up Rod
Drain Style
Drain with Pop-Up Rod
Valve Type
Ceramic
Replacement Cartridge
Mfr. No. RPG05-1112
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF372, NSF61
Power Source
Manual
Series
Kubos
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Connection Type
Compression
Color
Nickel
Application
Commercial
Spout Reach
4 in
Flow Type
Aerated
Diverter Included
No
Hose Included
Yes
Massage Feature
No
Installation Type
Counter Mounted
Theme
Modern
Valve Included
Yes
Collection
Kubos
Temperature Limit Control
No
Activation Type
Lift
Self-Cleaning Nozzles
No
Number of Jets
0
Escutcheon Included
No
Assembly Required
Yes
Number of Spray Patterns
0
Number of Showerheads
0
Pause Control
No
Handle Placement
Top
Handles Included
Yes
Drain Included
Yes
Scald Guard Included
No
Faucet Configuration
Single Lever
Shower Arm Included
No
For Use With
SB-2401 Handle Repair Group, SB-2401 Cartridge/Retaining Nut, Slim Aerator 1.2 GPM Repair Group, SB-2401 Mounting Hardware, Speakman Repair Part RPG24-0134-BN Drain Repair Group, Speakman Repair Part RPG63-0102 20 Inch Hoses for SB-1003
Type of Spout
Rigid
Rough-in Valve Template Included
No
Integral Stops
No
Includes Drain
Drain Included
CEC Compliance
Yes
Compatible Cartridge Manufacturer Part Number
RPG05-1112
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
1
Operation Method
Manual
For Location
Bathroom
Inlet Connection Type
Compression
Flow Rate - Maximum
1.2 GPM
Spout Shape
Straight
Ligature Resistance
No
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Handle Style
Lever
Spout reach
4

Description

Item Straight Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.