Zoro Homepage

Manual Single Lever Faucet, Brushed Bronze 1 Hole

  • Mfr # SB-2503-BBZ

  • Zoro # G1891534


product price: $739.11
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Color
Bronze
Width
1.75
Length
5.5625
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2503-BBZ
Zoro #
G1891534
UPC #
671252155222
Country of Origin
China

Dimensions

Width
1.75
Length
5.5625
Height
5.4375
Connection Size
9/16"-24
Spout Height (In.)
2.25
Hose Length (In.)
20
Shower Head Face Diameter
0
Max Deck Thickness (In.)
1.375
Spout Length (In.)
4.5

Details

Faucet Operation
Manual
Color
Bronze
Number of Holes
1
ADA Compliant
Yes
Weight
3.59
Finish
Brushed Bronze
Number of Handles
1
Item
Single Lever Faucet
Power Source
Manual
Valve Type
Ceramic
Drain Type
Pop-up
Connection Type
Threaded
Flow Rate (GPM)
1.2 GPM
Material of Construction
Brass & Zinc
For Use With
RPG05-0986, RPG24-0134, RPG05-106849
Diverter Included
No
Theme
Modern
Shower Arm Included
No
Integral Stops
No
Handles Included
Yes
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Massage Feature
No
Installation Type
Counter Mounted
Handle Placement
Top
Activation Type
Lift
Pause Control
No
Vandal Resistant
No
Assembly Required
Yes
Scald Guard Included
No
Collection
Lura
Type of Spout
Rigid
Number of Showerheads
0
Faucet Configuration
Single Lever
Flow Type
Aerated
Rough-in Valve Template Included
No
Hose Included
Yes
CEC Certified
Yes
Temperature Limit Control
No
Valve Included
Yes
Self-Cleaning Nozzles
No
Drain Included
Yes
Number of Jets
0
Spout Reach (In.)
4.5
Escutcheon Included
Yes
Number of Spray Patterns
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Single Handle Bathroom Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout at a lower height, leaving plenty of room for medicine cabinet doors to open. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.