Zoro Homepage

Manual Single Lever Faucet, Polished Chrome 1 Hole

  • Mfr # SB-2503

  • Zoro # G1891455


product price: $527.94
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Color
Chrome
Width
1.75
Number of Holes
1
Length
5.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2503
Zoro #
G1891455
UPC #
671252155161
Country of Origin
China

Dimensions

Width
1.75
Length
5.5625
Height
5.4375
Connection Size
9/16"-24
Shower Head Face Diameter
0
Max Deck Thickness (In.)
1.375
Spout Length (In.)
4.5
Spout Height (In.)
2.25
Hose Length (In.)
20

Details

Faucet Operation
Manual
Color
Chrome
Number of Holes
1
ADA Compliant
Yes
Weight
3.59
Finish
Polished Chrome
Number of Handles
1
Item
Single Lever Faucet
Material of Construction
Brass & Zinc
Power Source
Manual
Drain Type
Pop-up
Valve Type
Ceramic
Connection Type
Threaded
Flow Rate (GPM)
1.2 GPM
For Use With
RPG05-0986, RPG24-0134, RPG05-106849
CEC Certified
Yes
Installation Type
Counter Mounted
Activation Type
Lift
Hose Included
Yes
Temperature Limit Control
No
Scald Guard Included
No
Handles Included
Yes
Integral Stops
No
Collection
Lura
Faucet Handle Style
Lever
Type of Spout
Rigid
Faucet Configuration
Single Lever
Massage Feature
No
Spout Reach (In.)
4.5
Pause Control
No
Handle Placement
Top
Diverter Included
No
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Assembly Required
Yes
Theme
Modern
Number of Spray Patterns
0
Valve Included
Yes
Escutcheon Included
Yes
Shower Arm Included
No
Number of Jets
0
Drain Included
Yes
Vandal Resistant
No
Self-Cleaning Nozzles
No
Flow Type
Aerated
Number of Showerheads
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Single Handle Bathroom Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout at a lower height, leaving plenty of room for medicine cabinet doors to open. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.