Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Single Lever Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # SB-2011-E

  • Zoro # G3770378


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
Single Hole
Width
6.67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2011-E
Zoro #
G3770378
UPC #
671252118418
Country of Origin
China

Dimensions

Width
6.67
Length
5.94
Height
6.66
Spout Length
4 7/8 in
Overall Height
9 1/16 in
Manufacturers Warranty Length
1 yr
Spout Height
5 1/2 in
Water Inlet Connection Size
1/2 in
Connection Size
1/2 In. NPSM
Overall Width
6 in
Spout Height (In.)
1.69
Hose Length (In.)
0.0
Max Deck Thickness (In.)
1.75
Spout Length (In.)
6.87
Shower Head Face Diameter
0.0
Spout Outlet Height
3 57/100 in
Spout Height - Maximum
5 1/2 in
Overall Depth
6 11/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
2 5/16 in

Details

Faucet Operation
Manual
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Weight
3.06
Application
Commercial
Finish
Polished Chrome
Handle Type
Joystick
Flow Rate
1.2 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Item
Single Lever Faucet
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. RPG20-2053
Series
Chelsea
Drain Style
Drain with Pop-Up Rod
Temp. Control
No
Ligature Resistant
No
Faucet Handle Type
Joystick
Faucet Spout
Standard
Connection
1/2" MNPS
Commercial / Residential
Residential
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Compliance
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Residential / Commercial
Both
Flow Outlet Type - Faucet
Aerated
Drain Type
Pop-up
Power Source
Manual
Valve Type
Ceramic
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type (Faucet)
Aerated
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Connection Type
Threaded Pipe
Flow Rate (GPM)
1.2 GPM
Spout Reach
4 27/32 in
Material of Construction
Brass & Zinc
Replacement Cartridge Mfr. Model Number
RPG20-2053
For Use With
Speakman Repair Part RPG24-0127-PC Pop Up Drain Assembly, Speakman Repair Part RPG45-0048 Mounting hardware for SB-1211
Integral Stops
No
Drain Included
Yes
Pause Control
No
Activation Type
Lift
Faucet Handle Style
Lever
Number of Spray Patterns
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Configuration
Single Lever
Self-Cleaning Nozzles
No
Valve Included
Yes
Installation Type
Counter Mounted
Spout Reach (In.)
4.85
Handle Placement
Top
Rough-in Valve Template Included
No
Vandal Resistant
No
CEC Certified
Yes
Assembly Required
Yes
Flow Type
Aerated
Scald Guard Included
No
Diverter Included
No
Number of Jets
0
Number of Showerheads
0
Shower Arm Included
No
Handles Included
Yes
Collection
Chelsea
Hose Included
No
Theme
Transitional
Warranty
Limited Lifetime
Temperature Limit Control
No
Escutcheon Included
No
Massage Feature
No
Type of Spout
Rigid
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
RPG20-2053
Includes Drain
Drain Included
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
1.2 gpm
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Spout Shape
Arc
For Water Temperature
Hot/Cold
Inlet Connection Type
IPS
Pressure - Maximum
80 psi
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.