Manual Straight Bathroom Faucet, 6" to 12" Mount, Brushed Nickel 3 Hole

  • Mfr # SB-1221-E-BN

  • Zoro # G3770420


product price:  $432.76
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1221-E-BN
Zoro #
G3770420
UPC #
671252118678
Country of Origin
China

Dimensions

Height
8-1/8 in
Overall Height
6 49/50 in
Spout Length
5 1/4 in
Spout Height
8 1/8 in
Overall Width
2 27/100 in
Spout Outlet Height
2 81/100 in
Spout Height - Maximum
8 1/8 in
Overall Depth
5 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 3/25 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Bathroom Faucet
Power Source
Manual
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Temp. Control
No
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Standard
Drain Style
Drain with Pop-Up Rod
Series
Caspian
Drain Type
Pop-Up Rod
Replacement Cartridge
34UM37 or 34UM38
Connection
3/8 in
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Spout Reach
5 1/2 in
Number of Mounting Holes
3
Flow Type
Aerated
Compatible Cartridge Manufacturer Part Number
34UM37 or 34UM38
For Location
Bathroom
CEC Compliance
CEC Compliant
Ligature Resistance
No
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Minimum
6 in
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Installation Type
Deck

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.