Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Bathroom Faucet, 6" to 12" Mount, Chrome 3 Hole

  • Mfr # SB-1221-E

  • Zoro # G3770439


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1221-E
Zoro #
G3770439
UPC #
671252118333
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Spout Length
5 1/4 in
Height
8-1/8 in
Overall Height
6 49/50 in
Spout Height
8 1/8 in
Overall Width
2 27/100 in
Spout Outlet Height
2 81/100 in
Overall Depth
5 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
8 1/8 in
For Mounting Hole Diameter - Maximum
1 3/25 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Bathroom Faucet
Green Certification or Other Recognition
WaterSense Certified
Series
Caspian
Drain Style
Drain with Pop-Up Rod
Temp. Control
No
Power Source
Manual
Flow Outlet Type - Faucet
Aerated
Compliance
ASME A112.18.1/CSA B125.1
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Drain Type
Pop-Up Rod
Residential / Commercial
Both
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Connection
3/8 in
Faucet Spout
Standard
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Ligature Resistant
No
Replacement Cartridge
34UM37 or 34UM38
Temperature Control
Adjustable Temperature
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Application
Commercial
Spout Reach
5 1/2 in
Spout Shape
Straight
Compatible Cartridge Manufacturer Part Number
34UM37 or 34UM38
Ligature Resistance
No
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
6 in
CEC Compliance
CEC Compliant
For Location
Bathroom
Includes Drain
Drain Included
Flow Type
Aerated
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Spout Style
Fixed
Inlet Connection Type
Compression
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
80 psi
Installation Type
Deck

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.