Manual Straight Bathroom Faucet, 6" to 12" Mount, Polished chrome 3 Hole

  • Mfr # SB-1021-E

  • Zoro # G3770481


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1021-E
Zoro #
G3770481
UPC #
671252118289
Country of Origin
China

Dimensions

Height
6-5/8 in
Spout Length
4 1/2 in
Overall Height
8 11/25 in
Spout Height
6 5/8 in
Overall Width
2 1/4 in
Spout Outlet Height
5 15/16 in
Overall Depth
6 5/8 in
Spout Height - Maximum
6 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Bathroom Faucet
Power Source
Manual
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Drain Type
Pop-Up Rod
Drain Style
Drain with Pop-Up Rod
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Replacement Cartridge
34UM37 or 34UM38
Faucet Spout
Standard
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2 in MNPS
Temp. Control
No
Series
Neo
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Spout Reach
5 3/8 in
Spout Shape
Straight
Operation Method
Manual
Ligature Resistance
No
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 gpm
Compatible Cartridge Manufacturer Part Number
34UM37 or 34UM38
CEC Compliance
CEC Compliant
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom
Flow Type
Aerated
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Inlet Connection Type
Compression
Pressure - Maximum
80 psi
Installation Type
Deck

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.