Manual Straight Bathroom Faucet, 6" to 12" Mount, Polished Chrome 3 Hole

  • Mfr # SB-1321-E

  • Zoro # G3770411


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1321-E
Zoro #
G3770411
UPC #
671252118340
Country of Origin
China

Dimensions

Height
5-1/2 in
Spout Length
4 3/32 in
Overall Height
6 29/50 in
Spout Height
5 1/2 in
Overall Width
2 1/5 in
Spout Outlet Height
1 17/20 in
Inlet Connection Size
1/2 in
Overall Depth
6 7/50 in
Spout Height - Maximum
5 1/2 in
For Mounting Hole Diameter - Maximum
2 1/5 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Straight Bathroom Faucet
Connection
1/2 in MNPS
Power Source
Manual
Series
Rainier
Replacement Cartridge
34UM42 or 34UM41
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Valve Type
Ceramic Disc
Drain Style
Drain with Pop-Up Rod
Faucet Spout
Standard
Battery Charger CEC Compliant
CEC Compliant
Drain Type
Pop-Up Rod
Green Certification or Other Recognition
WaterSense Certified
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Spout Reach
4 1/2 in
Ligature Resistance
No
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
34UM42 or 34UM41
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Minimum
7.99 in
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Flow Rate - Maximum
1.2 gpm
Spout Shape
Straight
For Location
Bathroom
Flow Type
Aerated
For Water Temperature
Hot/Cold
Spout Style
Fixed
Inlet Connection Type
NPSM
Pressure - Maximum
80 psi
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.