Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Vessel Sink Faucet, Brushed Bronze 1 Hole

  • Mfr # SB-2504-BBZ

  • Zoro # G1891498


product price: $635.78
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Color
Bronze
Width
1.75
Number of Holes
1
Length
5.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2504-BBZ
Zoro #
G1891498
UPC #
671252155345
Country of Origin
China

Dimensions

Width
1.75
Length
5.5625
Height
13.125
Connection Size
9/16"-24
Hose Length (In.)
23.5
Spout Height (In.)
9.9375
Max Deck Thickness (In.)
1.375
Spout Length (In.)
4.5
Shower Head Face Diameter
0

Details

Faucet Operation
Manual
Color
Bronze
Number of Holes
1
ADA Compliant
Yes
Weight
3.92
Finish
Brushed Bronze
Number of Handles
1
Item
Vessel Sink Faucet
Power Source
Manual
Flow Rate (GPM)
1.2 GPM
Drain Type
Push-Pop
Connection Type
Threaded
Material of Construction
Brass & Zinc
Valve Type
Ceramic
For Use With
RPG05-0986, S-3470-XX, RPG05-106849
Pause Control
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Self-Cleaning Nozzles
No
Installation Type
Counter Mounted
Number of Jets
0
Collection
Lura
Flow Type
Aerated
Spout Reach (In.)
4.5
Faucet Handle Style
Lever
Activation Type
Lift
Temperature Limit Control
No
Integral Stops
No
Escutcheon Included
Yes
Number of Spray Patterns
0
Type of Spout
Rigid
CEC Certified
Yes
Number of Showerheads
0
Handle Placement
Top
Shower Arm Included
No
Diverter Included
No
Drain Included
Yes
Massage Feature
No
Theme
Modern
Assembly Required
Yes
Valve Included
Yes
Hose Included
Yes
Warranty
Limited Lifetime
Scald Guard Included
No
Faucet Configuration
Single Lever
Handles Included
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Single Handle Platform Bathroom Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout and platform base, ideal for vessel or raised sinks. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.