Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Vessel Sink Faucet, Polished Chrome 1 Hole

  • Mfr # SB-2504

  • Zoro # G1890868


product price: $454.13
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Color
Chrome
Width
1.75
Length
5.5625
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2504
Zoro #
G1890868
UPC #
671252155284
Country of Origin
China

Dimensions

Width
1.75
Length
5.5625
Height
13.125
Connection Size
9/16"-24
Spout Height (In.)
9.9375
Spout Length (In.)
4.5
Max Deck Thickness (In.)
1.375
Shower Head Face Diameter
0
Hose Length (In.)
23.5

Details

Faucet Operation
Manual
Color
Chrome
Number of Holes
1
ADA Compliant
Yes
Weight
3.92
Finish
Polished Chrome
Number of Handles
1
Item
Vessel Sink Faucet
Power Source
Manual
Material of Construction
Brass & Zinc
Flow Rate (GPM)
1.2 GPM
Connection Type
Threaded
Valve Type
Ceramic
Drain Type
Push-Pop
For Use With
RPG05-0986, S-3470-XX, RPG05-106849
Number of Showerheads
0
Diverter Included
No
Number of Spray Patterns
0
Drain Included
Yes
Activation Type
Lift
Hose Included
Yes
Scald Guard Included
No
Faucet Handle Style
Lever
Escutcheon Included
Yes
Vandal Resistant
No
Number of Jets
0
Temperature Limit Control
No
CEC Certified
Yes
Shower Arm Included
No
Handle Placement
Top
Integral Stops
No
Massage Feature
No
Warranty
Limited Lifetime
Collection
Lura
Valve Included
Yes
Self-Cleaning Nozzles
No
Pause Control
No
Theme
Modern
Spout Reach (In.)
4.5
Flow Type
Aerated
Faucet Configuration
Single Lever
Rough-in Valve Template Included
No
Type of Spout
Rigid
Handles Included
Yes
Installation Type
Counter Mounted
Assembly Required
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Single Handle Platform Bathroom Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout and platform base, ideal for vessel or raised sinks. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.