Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Vessel Sink Faucet, Single Hole Mount, Brushed Nickel 1 Hole

  • Mfr # SB-1004-E-BN

  • Zoro # G6572610


product price: $626.29
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1004-E-BN
Zoro #
G6572610
UPC #
671252118579
Country of Origin
China

Dimensions

Spout Length
5 11/32 in
Height
12-19/32 in
Width
2.19
Overall Height
14 1/8 in
Spout Height
9.25
Length
6.22
Spout Length (In.)
5.34
Shower Head Face Diameter
0.0
Overall Width
2 3/16 in
Spout Outlet Height
9 1/8 in
Spout Height - Maximum
12 19/32 in
Overall Depth
6 3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
3/8 in
Hose Length
0
Maximum Deck Thickness
1.37 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Brushed Nickel
Handle Type
Joystick
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Weight
5.0
Item
Vessel Sink Faucet
Standards
ASME A112.18.1/CSA B125.1 IAPMO Certified
Series
Neo
Replacement Cartridge
Mfr. No. RPG05-0986
ADA Compliance
ADA Compliant
Connection
3/8" Female Compression
Valve Type
Ceramic
Battery Charger CEC Compliant
CEC Compliant
Includes
Flexible Hose
Green Certification or Other Recognition
WaterSense Certified
Temp. Control
No
Power Source
Manual
Faucet Type
Bathroom Sink Faucet
Drain Type
Pop-Up Rod
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Features
Flexible Supply Lines
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Connection Type
Compression
Spout Reach
6 3/16 in
Color
Nickel
Number of Showerheads
0
Faucet Configuration
Single Lever
Integral Stops
No
Pause Control
No
Activation Type
Lift
Handles Included
Yes
Flow Type
Aerated
Number of Jets
0
Temperature Limit Control
No
Hose Included
No
Collection
Neo
Installation Type
Counter Mounted
Massage Feature
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Drain Included
Yes
Number of Spray Patterns
0
Type of Spout
Rigid
Assembly Required
Yes
Diverter Included
No
Theme
Modern
Valve Included
Yes
Handle Placement
Top
Escutcheon Included
No
For Use With
Sb-1004handle Repair Bn, Mounting Hardware For Sb-1004, Cartridge For Sb-1003/1004, 1.5gpm Vr Aerator For Sb-1004, Anti-Lime Aerator 1.2 GPM 13/16-27, Hot & Cold Hoses 24 in for SB-1004
Rough-in Valve Template Included
No
For Location
Bathroom
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
RPG05-0986
Flow Rate - Maximum
1.2 GPM
Number of Mounting Holes
1
CEC Compliance
Yes
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
No
Spout Shape
Arc
Operation Method
Manual
For Water Temperature
Hot/Cold
Spout Style
Fixed
Pressure - Maximum
80 psi
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Handle Style
Lever
Spout reach
0

Description

Item Vessel Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.