Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wall Mounted Faucet, Polished Chrome 3 Hole

  • Mfr # SB-2552

  • Zoro # G1890649


product price: $748.07
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Number of Handles
2
Weight
4.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2552
Zoro #
G1890649
UPC #
671252140006
Country of Origin
China

Dimensions

Length
9.65
Height
2.82
Width
14.0
Connection Size
1/2"
Hose Length (In.)
0.0
Spout Length (In.)
6.37
Spout Height (In.)
2.75
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Number of Handles
2
Weight
4.64
Drain Type
Push-Pop
Material of Construction
Brass, Plastic, Zinc
Faucet Operation
Manual
Flow Rate (GPM)
1.2 GPM
Item
Wall Mounted Faucet
Color
Chrome
Connection Type
NPT and Sweat/Solder
Valve Type
1/4 turn ceramic
For Use With
Clodagh Aerator
Warranty
Limited Lifetime
Theme
Modern
Hose Included
No
CEC Certified
Yes
Vandal Resistant
No
Collection
Lura
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
1.63
Scald Guard Included
No
Faucet Handle Style
Lever
Faucet Configuration
Widespread
Self-Cleaning Nozzles
No
Flow Type
Aerated & Spray
Drain Included
Yes
Number of Jets
0
Installation Type
Wall Mounted
Integral Stops
No
Pause Control
No
Type of Spout
Rigid
Number of Showerheads
0
Escutcheon Included
No
Rough-in Valve Template Included
No
Massage Feature
No
Handle Placement
Wall Mounted Handle
Valve Included
Yes
Handles Included
Yes
Assembly Required
Yes
Diverter Included
No
Faucet Center Measurement
8
Shower Arm Included
No
Number of Spray Patterns
0
Temperature Limit Control
No

Description

Conceived by award-winning interior designer Clodagh - the Lura Wall-Mounted Faucet delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.