Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Widespread Faucet, 6" to 12" Mount, Matte Black 3 Hole

  • Mfr # SB-1021-E-MB

  • Zoro # G4080951


product price: $705.11
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
3-Hole
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1021-E-MB
Zoro #
G4080951
UPC #
671252118807
Country of Origin
China

Dimensions

Height
6.75
Width
10.5
Length
8.0
Connection Size
1/2 In. NPSM Male
Max Deck Thickness (In.)
2.16
Hose Length (In.)
0.0
Spout Height (In.)
5.5
Shower Head Face Diameter
0.0
Spout Length (In.)
4.66

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
3-Hole
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
4.54
Item
Widespread Faucet
Finish
Matte Black
Valve Type
Ceramic
Drain Type
Pop-up
Power Source
Manual
Residential / Commercial
Both
Material
Lead Free Brass
Material of Construction
Brass
Connection Type
Compression
Color
Black
Flow Rate (GPM)
1.2 GPM
For Use With
Hot Valve, Cold Valve, Aerator Assembly 1.2 for SB-1011-PC, Speakman Repair Part RPG24-0127-PC Pop Up Drain Assembly, Speakman Repair Part RPG45-0046 Mounting hardware for SB-1021, Speakman Repair Part RPG63-0084 Hose & Tee for Widespread Faucets
Faucet Configuration
Widespread
Valve Included
Yes
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Number of Showerheads
0
Handles Included
Yes
Scald Guard Included
No
Faucet Center Measurement
8
Shower Arm Included
No
Vandal Resistant
No
Diverter Included
No
Integral Stops
No
Installation Type
Counter Mounted
Faucet Handle Style
Lever
Spout Reach (In.)
0.0
Escutcheon Included
No
Massage Feature
No
Pause Control
No
Flow Type
Aerated
Type of Spout
Rigid
Temperature Limit Control
No
Drain Included
Yes
Self-Cleaning Nozzles
No
CEC Certified
Yes
Assembly Required
Yes
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
0
Collection
Neo
Handle Placement
Side
Hose Included
No
Theme
Modern

Description

Neo Widespread Faucet,2-Handle,Matte Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.