Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Widespread Faucet, Matte Black 3 Hole

  • Mfr # CD521MB

  • Zoro # G1890770


product price: $838.01
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Weight
5.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD521MB
Zoro #
G1890770
UPC #
671252130731
Country of Origin
China

Dimensions

Connection Size
3/8 IN.
Height
7.625
Width
5.44
Length
10.75
Max Deck Thickness (In.)
2.5
Spout Length (In.)
0.0
Spout Height (In.)
7.62
Shower Head Face Diameter
0.0
Hose Length (In.)
25.59

Details

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Weight
5.24
Connection Type
Compression
Material of Construction
Brass
Drain Type
Pop-up
Sub-Category
Faucet Handles
Flow Rate (GPM)
1.2 GPM
Item
Widespread Faucet
Valve Type
Ceramic
Finish
Matte Black
Number of Jets
0
Drain Included
Yes
Scald Guard Included
No
Warranty
Limited Lifetime
Number of Showerheads
0
CEC Certified
Yes
Faucet Handle Style
Cross
Collection
Lura
Number of Spray Patterns
0
Handle Placement
Side
Faucet Center Measurement
6 TO 12
Self-Cleaning Nozzles
No
Diverter Included
No
Vandal Resistant
No
Hose Included
Yes
Faucet Configuration
Widespread
Shower Arm Included
No
Escutcheon Included
No
Theme
Modern
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
No
Handles Included
Yes
Valve Included
Yes
Temperature Limit Control
No
Massage Feature
No
Integral Stops
No
Pause Control
No
Activation Type
Rotate Handle
Type of Spout
Rigid
Installation Type
Counter Mounted
Spout Reach (In.)
0.0
Flow Type
Aerated
Assembly Required
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Widespread Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout paired with industrial-inspired cross handles. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.