Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Widespread Faucet, Polished Chrome 3 Hole

  • Mfr # SB-2523

  • Zoro # G1892408


product price: $660.95
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Weight
5.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2523
Zoro #
G1892408
UPC #
671252130021
Country of Origin
China

Dimensions

Height
7.88
Width
5.44
Connection Size
3/8 In.
Length
14.0
Max Deck Thickness (In.)
2.5
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
25.59
Spout Height (In.)
7.62

Details

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Weight
5.35
Material of Construction
Brass & Zinc
Item
Widespread Faucet
Finish
Polished Chrome
Color
Chrome
Connection Type
Compression
Flow Rate (GPM)
1.2 GPM
Drain Type
Push-Pop
Valve Type
Ceramic
For Use With
RPG04-103910-PC, Clodagh Mounting Hardware, Clodagh Aerator, Clodagh Valve Cartridge - Hot, Clodagh Valve Cartridge - Cold, RPG63-106852, Speakman S-3470 Push Pop-Up Drain
Activation Type
Rotate Handle
Installation Type
Counter Mounted
Handles Included
Yes
Scald Guard Included
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Hose Included
Yes
Collection
Lura
Escutcheon Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Assembly Required
Yes
Number of Showerheads
0
Drain Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
0.0
Massage Feature
No
Handle Placement
Side
Type of Spout
Rigid
Number of Spray Patterns
0
Valve Included
Yes
Theme
Modern
Flow Type
Aerated
Shower Arm Included
No
CEC Certified
Yes
Pause Control
No
Faucet Center Measurement
6 TO 12
Vandal Resistant
No
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Diverter Included
No
Number of Jets
0
Faucet Configuration
Widespread

Description

Conceived by award-winning interior designer Clodagh – this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with transitional lever handles, this widespread faucet is ideal for both modern and traditional bathrooms alike. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, the Lura SB-2523 Widespread Faucet with Lever Handles will look and age beautifully over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.