Zoro Homepage

Mark Ii Bonnet Repair Kit

  • Mfr # RPG05-0718

  • Zoro # G0668495


product price: $33.65
/ea

Key Features

Sub-Category
Faucet Hardware
Material
Plastic
Includes
Bonnet, O-Ring, Screws
For Use With
Most of the SM-XXXX Series Shower Valves, Mfr. No. CPV-P-DV, CPV-P-IS, CPV-3000 Shower Valve
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0718
Zoro #
G0668495
UPC #
671252045332
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
5 in
Overall Width
1/4 in

Details

Sub-Category
Faucet Hardware
Material
Plastic
Includes
Bonnet, O-Ring, Screws
For Use With
Most of the SM-XXXX Series Shower Valves, Mfr. No. CPV-P-DV, CPV-P-IS, CPV-3000 Shower Valve
Item
Valve Repair Kit
Compatible Brand
Speakman
Compatible Manufacturer Part Number
CPV-3000, CPV-P-DV, CPV-P-IS
Product Type
Valve Repair Kit
Compatible Series
Caspian, Sentinel

Description

Valve Repair Kit, Overall Height 5 in, Overall Length 5 in, Overall Width 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.