Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal 5 Ft. Shower Hose PN

  • Mfr # VS-157-PN

  • Zoro # G6434841


product price: $70.75
/ea

Key Features

Number of Holes
0
ADA Compliant
No
Finish
Polished Nickel
Height
0.92
Width
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-157-PN
Zoro #
G6434841
UPC #
671252112010
Country of Origin
China

Dimensions

Height
0.92
Width
0.92
Hose Length (In.)
60.0
Connection Size
1/2" NPSM
Length
59.055
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Hose
Number of Holes
0
ADA Compliant
No
Finish
Polished Nickel
Material of Construction
Metal
Connection Type
NPSM
Number of Handles
0
Color
Nickel
Weight
0.56
For Use With
Speakman Neo VS-3010-PN Hand Shower Head
Diverter Included
No
Rough-in Valve Template Included
No
Collection
Versatile
Number of Showerheads
0
Hose Included
Yes
Installation Type
Shower Arm
Number of Spray Patterns
0
Pause Control
No
Scald Guard Included
No
Massage Feature
No
Temperature Limit Control
No
Handles Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Valve Included
No
Vandal Resistant
No
Assembly Required
No
Shower Arm Included
No
Number of Jets
0
Escutcheon Included
No
Drain Included
No

Description

Metal 5 Ft. Shower Hose PN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.