Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Meter Mount, Handle And Trans - Cold RPG20-1574-PC

Meter Mount, Handle And Trans - Cold (Discontinued)

  • Mfr # RPG20-1574-PC
  • Zoro # G1106939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG20-1574-PC
Zoro #
G1106939
UPC #
671252014963
Country of Origin
United States

Dimensions

Length
0.0
Height
0.0
Width
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0

Details

Sub-Category
Faucet Handles
Finish
Polished Chrome
Item
Faucet Repair Kits
Number of Holes
0
ADA Compliant
No
Number of Handles
0
Weight
0.0
Hose Included
No
Pause Control
No
Warranty
1 Year Limited
Number of Spray Patterns
0
Number of Jets
0
Spout Reach (In.)
0.0
Collection
Repair Parts
Handles Included
No
Valve Included
No
Diverter Included
No
Escutcheon Included
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Integral Stops
No
Massage Feature
No
Self-Cleaning Nozzles
No
Assembly Required
No
Vandal Resistant
No
Scald Guard Included
No
Temperature Limit Control
No
Drain Included
No
Number of Showerheads
0

Description

Meter Mount, Handle And Trans - Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.