Zoro Homepage
This item is Discontinued.
Speakman Meter Mount, Handle And Trans - Hot RPG20-1575-PC

Meter Mount, Handle And Trans - Hot (Discontinued)

  • Mfr # RPG20-1575-PC
  • Zoro # G1106948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG20-1575-PC
Zoro #
G1106948
UPC #
671252014987
Country of Origin
United States

Dimensions

Length
0.0
Height
0.0
Width
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Sub-Category
Faucet Handles
Finish
Polished Chrome
Item
Faucet Repair Kits
ADA Compliant
No
Number of Handles
0
Number of Holes
0
Color
Chrome
Number of Jets
0
Weight
0.0
Rough-in Valve Template Included
No
Pause Control
No
Massage Feature
No
Handles Included
No
Warranty
1 Year Limited
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Vandal Resistant
No
Integral Stops
No
Collection
Repair Parts
Temperature Limit Control
No
Number of Showerheads
0
Shower Arm Included
No
Valve Included
No
Number of Spray Patterns
0
Scald Guard Included
No
Escutcheon Included
No
Hose Included
No
Assembly Required
No
Drain Included
No
Diverter Included
No

Description

Meter Mount, Handle And Trans - Hot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.