Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome SB-1821-E

Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (Discontinued)

  • Mfr # SB-1821-E
  • Zoro # G3770387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1821-E
Zoro #
G3770387
UPC #
671252118401
Country of Origin
China

Dimensions

Height
4.81
Spout Length
5 3/16 in
Overall Height
6-1/8"
Manufacturers Warranty Length
1 yr
Width
14.89
Spout Height
6 1/8 in
Connection Size
3/8 In. Female
Length
6.74
Spout Height (In.)
1.91
Max Deck Thickness (In.)
1.37
Hose Length (In.)
0.0
Spout Length (In.)
5.18
Shower Head Face Diameter
0.0

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8.03"
Number of Holes
3
Mounting Type
Quick Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Weight
4.8
Flow Outlet Type - Faucet
Aerated
Ligature Resistant
No
Faucet Spout
Standard
Commercial / Residential
Residential
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Faucet Finish
Chrome
Temp. Control
No
Drain Style
Drain with Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Compliance
ASME A112.18.1/CSA B125.1
Replacement Cartridge
42CX09 or 42CX10
Valve Type
Ceramic
Drain Type
Pop-up
Connection
3/8" Female Compression
Includes
*
Power Source
Manual
Flow Outlet Type (Faucet)
Aerated
Green Certification or Other Recognition
WaterSense Certified
Series
Tiber
ADA Compliance
Yes
Faucet Handle Type
Lever
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial/Residential
Mounting Type - Faucet
Deck
Item
Widespread Faucet
Material
Lead Free Brass
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Faucet Handle Material
Brass
Temperature Control
No
Faucet Activation
Manual
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Flow Rate (GPM)
1.2 GPM
Color
Chrome
Material of Construction
Brass
Connection Type
Compression
For Use With
Tiber Widespread Handle Replacment, Speakman Repair Part RPG05-0959 Hot Cartridge for SB-1721 & SB-1821, Speakman Repair Part RPG05-0960 Cold Cartridge for SB-1721 & SB-1821, Aerator Repair Group 1.2 GPM, Aerator Repair Group 1.2 GPM for SB-1821, Tiber and Chelsea Cold Side Replacement, Bathroom Faucet Hose
Installation Type
Counter Mounted
Escutcheon Included
No
Theme
Transitional
Temperature Limit Control
No
Pause Control
No
Number of Spray Patterns
0
Faucet Handle Style
Lever
Vandal Resistant
No
Number of Jets
0
Faucet Center Measurement
8
Collection
Tiber
Handles Included
Yes
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
CEC Certified
Yes
Valve Included
Yes
Integral Stops
No
Drain Included
Yes
Flow Type
Aerated
Rough-in Valve Template Included
No
Activation Type
Rotate Handle
Assembly Required
Yes
Scald Guard Included
No
Type of Spout
Rigid
Handle Placement
Top
Diverter Included
No
Number of Showerheads
0
Spout Reach (In.)
0.0
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Massage Feature
No
Faucet Configuration
Widespread

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.