MKII Diverter Trim & Shower System, Less Valve, ADA, Polished Chrome, 1.75 PGM
- Mfr # SLV-3470-ADA-E175
- Zoro # G524448149
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLV-3470-ADA-E175
- Zoro #
- G524448149
- UPC #
- 671252181108
- Country of Origin
- China
- Finish
- Polished Chrome
- Item
- Shower System Combination
- Material
- Brass, Zinc, Stainless Steel, Plastic
Description
The Sentinel Mark II Diverter Trim, Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Shower and Tub System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 1.75 GPM Flow Rate Shower Head (S-2272-E175), a 2.5 GPM Flow Rate ADA Hand Held Shower with integral pause/trickle button (VS-1000-AF-PC), Shower Arm and Flange (S-2500), Tub Spout (S-1554), and 3-Way Transfer Valve Trim (CPT-1110-3). Diverter Shower Valve and Transfer Valve are not included and must be purchased separately. The diverter shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.