Shop SPEAKMAN
See all product information
Create Account
MKII Trim & Shower System, Less Valve, ADA, Polished Chrome, 1.75 GPM
- Mfr # SLV-3060-ADA-E175
- Zoro # G624448155
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel, Plastic
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLV-3060-ADA-E175
- Zoro #
- G624448155
- UPC #
- 671252181085
- Country of Origin
- China
- Item
- Shower System Combination
- Material
- Brass, Zinc, Stainless Steel, Plastic
- Finish
- Polished Chrome
Description
The Sentinel Mark II Trim and Shower System was designed to provide high quality durability. The Sentinel Mark II Trim and Shower System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 1.75 GPM Flow Rate Shower Head (S-2272-E175), a 1.75 GPM Flow Rate Hand Shower with integral pause/trickle button (VS-100-PC-E175), 69 in. Metal Stainless Steel Hose (VS-145), Shower Arm and Flange (S-2500), and a Grab/Slide Bar Assembly (VS-153-ADA). Shower Valve not included and must be purchased separately. The shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.