Module, Fits Brand Speakman
Mfr # RPG66-0160
Zoro # G1955195
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Sensor faucet
Fits Brand
Speakman
Material of Construction
Plastic
Includes
(2) Batteries, Sensor Module
For Use With
Sensor faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG66-0160
Zoro #
G1955195
UPC #
671252045714
Country of Origin
Taiwan, Province of China
Dimensions
Size
2-1/4 in x 3-3/4 in
Length (In.)
3 3/4 in
Overall Length
3 3/4 in
Details
Sub-Category
Sensor faucet
Fits Brand
Speakman
Material of Construction
Plastic
Includes
(2) Batteries, Sensor Module
For Use With
Sensor faucet
Item
Sensor Module
For Use With Mfr. Model Number
S-8700, S-9010-CA, S-9100, S-9200
Type
Faucet
Voltage
3V
Power Source
Battery
Features
5" to 9" Sensor Range
Sensor Range
5-9"
Body Material
Plastic
Compatible Manufacturer Part Number
S-8700, S-9010-CA, S-9100, S-9200
Includes Batteries
Batteries Included
Compatible Series
Sensorflo
Compatible Brand
Speakman
Product Type
Sensor Module
Battery Type
3V
Description
Sensor Module, Fits Brand Speakman, For Use with Series Sensorflo
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.