Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napa 1.75 GPM Hand Shower PC

  • Mfr # VS-2007-E175

  • Zoro # G6434817


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Flow Rate
1.75 gpm
Length
9.2
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2007-E175
Zoro #
G6434817
UPC #
671252128349
Country of Origin
China

Dimensions

Length
9.2
Width
3.5
Height
2.3
Face Dia.
3"
Depth
2"
Hose Length (In.)
60.0
Connection Size
1/2 In. NPSM
Shower Head Face Diameter
3.5
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Flow Rate
1.75 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.36
Finish
Polished Chrome
Shower Head Type
Hand Held
Flow Rate (GPM)
1.75 GPM
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection Type
Threaded Pipe
Material of Construction
Plastic
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, European Inspired Design
Number of Handles
0
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-157 Hand Shower Hose
CEC Certified
Yes
Scald Guard Included
No
Number of Showerheads
1
Power Source
Manual
Activation Type
Rotate Handle
Handles Included
No
Number of Jets
5
Installation Type
Shower Arm
Collection
Napa
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
Yes
Theme
Traditional
Assembly Required
Yes
Valve Included
No
Number of Spray Patterns
3
Diverter Included
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Drain Included
No
Shower Head Function
Multifunction
Temperature Limit Control
No
Shower Arm Included
No
Warranty
Limited Lifetime
Vandal Resistant
No
Rough-in Valve Template Included
No
Shower Head Shape
Round
Hose Included
Yes
Pause Control
No
Escutcheon Included
No
Integral Stops
No

Description

The Napa Hand Shower Head is ideal for any traditional or transitional bathroom. Equipped with 45 full-coverage sprays & 12 center massage jets, this fixture has been intricately engineered to provide a versatile shower experience. By rotating the faceplate, you can easily transition between Intense, Massage & Combination spray patterns. The Napa Hand Shower Head features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate & includes a 5' metal shower hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.