
Napa VS-2007-BN-E175 Low Flow Hand Shower Head
Mfr # VS-2007-BN-E175
Zoro # G7950863
product price: $85.46
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Flow Rate
1.75 gpm
Width
3"
Height
9"
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-2007-BN-E175
Zoro #
G7950863
UPC #
671252128363
Country of Origin
China
Dimensions
Width
3"
Height
9"
Face Dia.
3"
Depth
2"
Details
Item
Hand Shower Head
Material
Plastic
Flow Rate
1.75 gpm
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, European Inspired Design
Description
Featuring a distinct, European-inspired design - the Speakman Napa VS-2007-BN-E175 Low Flow Hand Shower Head is ideal for any traditional or transitional bathroom. Equipped with 45 full-coverage sprays and 12 center massage jets, this fixture has been intricately engineered to provide a versatile shower experience. By rotating the faceplate, you can easily transition between Intense, Massage and Combination spray patterns. The Napa Hand Shower Head features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate and includes a 5' metal shower hose.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.