Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman 2- Way Shower Combination, Manual, 1, Brushed Nickel VS-232007-BN

2- Way Shower Combination, Manual, 1, Brushed Nickel (Discontinued)

  • Mfr # VS-232007-BN
  • Zoro # G7951107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-232007-BN
Zoro #
G7951107
UPC #
671252098925
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Connection Size
1/2" NPTM; NPTF; & NPSM
Hose Length (In.)
61.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.5

Details

Includes
60" Metal Hose and Mounting Bracket
Item
2- Way Shower Combination
Features
Equipped With Anystream 360 Degrees Technology to Deliver Versatile, Blissful Streams
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Fixed, Hand Held
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Color
Nickel
Material of Construction
Brass & Plastic
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.5 GPM
Number of Handles
3
For Use With
Speakman Napa S-2007-BN Shower Head, Speakman VS-114-BN Shower Diverter, Speakman VS-157-BN Hand Shower Hose, Speakman Napa VS-2007-BN Hand Shower Head
Weight
2.44
Activation Type
Rotate Handle
Diverter Location
Shower Arm
Shower Head Function
Multifunction
Massage Feature
Yes
Theme
Traditional
Self-Cleaning Nozzles
Yes
Escutcheon Included
No
Temperature Limit Control
No
Number of Spray Patterns
3
Drain Included
No
Flow Type
Aerated
Rough-in Valve Template Included
No
Integral Stops
No
Collection
Napa
Vandal Resistant
No
Faucet Handle Style
T-Handle
Number of Showerheads
2
Hose Included
Yes
Shower Head Shape
Round
Handle Placement
Side
Handles Included
Yes
Pause Control
No
Assembly Required
No
CEC Certified
No
Installation Type
Wall Mounted
Shower Arm Included
No
Scald Guard Included
No
Diverter Included
Yes
Number of Jets
10
Spout Reach (In.)
0.0
Valve Included
No
Warranty
Limited Lifetime

Description

The Napa Collection Shower System is a stylish and classy multifunctional shower system featuring a two-way shower diverter that feeds water to either a fixed shower head or a hand-held shower head. Offering the user a deluxe showering experience with Speakman's massaging and rotating Anystream 360° Spray Technology from either shower head, this shower system adds the ideal touch of elegance that makes for a luxury bathroom. The patented plunger system resists hard-water buildup and sediment, making it easy to clean and maintain, and the shower system can easily be installed to fit existing shower arms as it is designed for use with standard US plumbing connections. Available in polished chrome and brushed nickel to match any décor, this luxury system is the shower of choice.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.