Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo 2.5 GPM Shower Wand PC

  • Mfr # VS-3000

  • Zoro # G6434799


product price: $157.30
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-3000
Zoro #
G6434799
UPC #
671252128905
Country of Origin
China

Dimensions

Height
1.0
Width
1.0
Hose Length (In.)
60.0
Length
7.88
Connection Size
1/2"-14 NPSM
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
5 Foot Metal Hose
Item
Shower Wand
Features
Powerful, Single Function Spray Setting, 48Individual, Intense Sprays
Flow Rate
2.5 gpm
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.5 GPM
Material of Construction
Brass & Plastic
Connection Type
Threaded Pipe
For Use With
RPG63-105581
Color
Chrome
Weight
1.13
Number of Handles
0
CEC Certified
No
Shower Head Function
Single Function
Number of Showerheads
1
Vandal Resistant
No
Number of Jets
48
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Temperature Limit Control
No
Hose Included
Yes
Handles Included
No
Assembly Required
Yes
Collection
Neo
Flow Type
Spray
Number of Spray Patterns
1
Massage Feature
No
Shower Head Shape
Round
Integral Stops
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Installation Type
Wall Mounted
Drain Included
No
Scald Guard Included
No
Power Source
Manual
Escutcheon Included
No
Theme
Modern
Diverter Included
No
Shower Arm Included
No
Valve Included
No
Rough-in Valve Template Included
No
Pause Control
No
Self-Cleaning Nozzles
No

Description

Neo 2.5 GPM Shower Wand PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.