Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39.2 L, Stainless Steel, Brushed Bronze

  • Mfr # SA-1009-36-BBZ

  • Zoro # G404662030


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Length
39.2
Finish
Brushed Bronze
Material
Stainless Steel
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1009-36-BBZ
Zoro #
G404662030
UPC #
671252128851
Country of Origin
China

Dimensions

Length
39.2
Width
3
Height
3

Details

Finish
Brushed Bronze
Material
Stainless Steel
Weight
2.03

Description

The Speakman is designed to provide both stability and sophistication for your modernized bathroom. Featuring a remarkably durable, stainless steel construction, this modern grab bar will meet the 250 pound ADA pull force requirement when installed correctly. The Neo Grab Bar is easy to install at any angle, includes mounting hardware. Available in 24, 36, and 48-inch size models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.