Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Brushed Nickel Shower Elbow

  • Mfr # VS-155-BN

  • Zoro # G1123389


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Height
2.375
Width
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-155-BN
Zoro #
G1123389
UPC #
671252091674
Country of Origin
China

Dimensions

Height
2.375
Width
2.0
Face Dia.
0
Length
1.375
Hose Length (In.)
0.0
Connection Size
1/2" NPT
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Shower Elbow
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Connection
1/2 in NPT
Material of Construction
Brass
Cover Material
Brass
Tub and Shower Category
Shower Elbows
Connection Type
Threaded Pipe
Color
Nickel
Number of Handles
0
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Shower Arm Included
No
Warranty
Limited Lifetime
Valve Included
No
Assembly Required
No
Handles Included
No
Number of Showerheads
0
Escutcheon Included
No
Number of Jets
0
For Use With
Speakman Neo SM-1040-P-BN Shower and Tub Combination, Speakman Neo SM-1050-P-BN Shower and Tub Combination, Speakman Neo SM-1450-P-BN Hand Shower and Tub Combination with Diverter Valve, SM-6040-P-BN, SM-6050-P-BN, SM-6450-P-BN, Speakman Caspian SM-7040-P-BN Hand Shower Combination
Weight
0.34
Collection
Neo
Pause Control
No
Integral Stops
No
Temperature Limit Control
No
Diverter Included
No
Theme
Modern
Scald Guard Included
No
Massage Feature
No
Rough-in Valve Template Included
No
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Hose Included
No
Vandal Resistant
No
Number of Spray Patterns
0
Product Type
Shower Elbow

Description

Shower Elbow, Finish Brushed Nickel, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.