Zoro Homepage
This item is Discontinued.
Speakman Manual 3 Hole Centerset Faucet, Polished Chrome SB-1011

Manual 3 Hole Centerset Faucet, Polished Chrome (Discontinued)

  • Mfr # SB-1011
  • Zoro # G6434397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1011
Zoro #
G6434397
UPC #
671252090714
Country of Origin
China

Dimensions

Width
11.01
Height
7.14
Connection Size
1/2 In. NPSM Male
Length
0.0
Max Deck Thickness (In.)
1.25
Spout Height (In.)
6.07
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
4.3

Details

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
1.5 gpm
Number of Handles
2
Weight
4.68
Residential / Commercial
Commercial/Residential
Item
Centerset Faucet
Valve Type
Ceramic
Connection Type
Compression
Color
Chrome
Material of Construction
Brass
Flow Rate (GPM)
1.5 GPM
For Use With
Neo faucet handle-chrome, Hot Valve, Cold Valve, Speakman Repair Part RPG05-0895-PC Aerator, Speakman Repair Part RPG24-0127-PC Pop Up Drain Assembly, Speakman Repair Part RPG45-0045 Centerset mounting hardware
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Collection
Neo
Faucet Center Measurement
4
Scald Guard Included
No
Installation Type
Counter Mounted
Drain Included
No
Diverter Included
No
Escutcheon Included
Yes
Theme
Modern
Temperature Limit Control
No
Assembly Required
Yes
Number of Showerheads
0
Hose Included
No
Pause Control
No
Number of Spray Patterns
0
CEC Certified
No
Handle Placement
Side
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Shower Arm Included
No
Flow Type
Aerated
Vandal Resistant
No
Faucet Configuration
Centerset
Type of Spout
Rigid
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Massage Feature
No
Valve Included
Yes
Spout Reach (In.)
0.0
Handles Included
Yes
Integral Stops
No
Number of Jets
0

Description

Neo Centerset Faucet PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.