Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo CPT-1000-UNI-MB Universal Shower Valve Trim

  • Mfr # CPT-1000-UNI-MB

  • Zoro # G1898604


product price: $146.60
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Finish
Matte Black
Length
7.31
Number of Holes
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1000-UNI-MB
Zoro #
G1898604
UPC #
671252151163
Country of Origin
China

Dimensions

Length
7.31
Height
4.57
Width
7.31
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Connection Size
8/32 or 10/24 UNC
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Finish
Matte Black
Number of Holes
1
Color
Black
Material of Construction
Plastic & Zinc
Weight
1.71
Massage Feature
No
Assembly Required
No
Spout Reach (In.)
0.0
Theme
Modern
Connection Type
Threaded Pipe
Temperature Limit Control
No
Faucet Handle Style
Lever
Hose Included
No
Activation Type
Rotate Handle
Handle Placement
Center of Valve
Number of Jets
0
Escutcheon Included
No
Handles Included
Yes
Scald Guard Included
No
Number of Spray Patterns
0
Pause Control
No
ADA Compliant
No
Number of Handles
1
Valve Included
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Collection
Neo
Shower Arm Included
No
Integral Stops
No
Self-Cleaning Nozzles
No
Diverter Included
No
Rough-in Valve Template Included
No
Drain Included
No
Number of Showerheads
0
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Neo CPT-1000-UNI-MB Universal Shower Valve Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.