Zoro Homepage

Neo CPT-1001-ORB Shower Valve Trim

  • Mfr # CPT-1001-ORB

  • Zoro # G1898470


product price: $374.73
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Oil-Rubbed Bronze
Length
8.0
Number of Holes
1
Material of Construction
Brass & Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1001-ORB
Zoro #
G1898470
UPC #
671252153020
Country of Origin
China

Dimensions

Length
8.0
Height
5.5
Width
8.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Oil-Rubbed Bronze
Number of Holes
1
Material of Construction
Brass & Zinc
Color
Bronze
Weight
1.85
Assembly Required
Yes
Integral Stops
No
Number of Showerheads
0
Theme
Modern
Spout Reach (In.)
0.0
Temperature Limit Control
No
Collection
Neo
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Handles Included
Yes
Handle Placement
Center of Valve
Rough-in Valve Template Included
No
Valve Included
No
Drain Included
No
Number of Spray Patterns
0
Diverter Included
No
Hose Included
No
Escutcheon Included
Yes
Self-Cleaning Nozzles
No
Massage Feature
No
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Scald Guard Included
No
Installation Type
Wall Mounted
Faucet Handle Style
Lever
Shower Arm Included
No
Vandal Resistant
No
Number of Jets
0
ADA Compliant
Yes
Number of Handles
1

Description

The CPT-1001-ORB Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. the Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.