Zoro Homepage

Neo CPT-1400-P Diverter Valve Trim

  • Mfr # CPT-1400-P

  • Zoro # G1899304


product price: $324.67
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG04-0388-PC Neo Handle Repair Group, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0100-PC Diverter Valve Trim Repair Group CPT-1400-P
Finish
Polished Chrome
Material of Construction
Plastic & Zinc
Number of Holes
1
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1400-P
Zoro #
G1899304
UPC #
671252090066
Country of Origin
China

Dimensions

Length
3.5
Width
7.0
Height
7.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

The Neo CPT-1400-P Pressure Balance Diverter Valve Trim adds the perfect touch of modern elegance to any bathroom. Featuring a clean, circular frame, the Neo Valve Trim embodies pure, modern simplicity. Compatible with our CPV-DV Pressure Balance Diverter Valve, this trim allows you to effortlessly update your shower wall without replacing the entire Diverter Valve. The Neo Valve Trim perfectly coordinates with every fixture in the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.