Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-1400-P-BN
Zoro #
G3714341
UPC #
671252090073
Country of Origin
China
Dimensions
Height
7"
Width
7"
Depth
3-1/2"
Diverter Tub Spout Length
0
Hose Length
0
Details
Item
Shower Head
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Color/Finish
Polished Brass
Type
Wall
Handle Type
None
Handle Finish
Polished Brass
Primary Material
Metal, Plastic
Material of Construction
ABS Plastic, Zinc
Ligature Resistant
No
Showerhead Type
Wall Mounted
Description
Shower Head, Ligature Resistant No, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.