
Neo Div Shower Valve Trim MB
Mfr # CPT-1400-P-MB
Zoro # G6434029
product price: $422.07
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material of Construction
Plastic & Zinc
Length
3.5
Color
Black
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-1400-P-MB
Zoro #
G6434029
UPC #
671252122835
Country of Origin
China
Dimensions
Length
3.5
Height
7.0
Width
7.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Description
The Neo CPT-1400-P-MB Pressure Balance Diverter Valve Trim adds the perfect touch of modern elegance to any bathroom. Featuring a clean, circular frame, the Neo Valve Trim embodies pure, modern simplicity. Compatible with our CPV-P-DV Pressure Balance Diverter Valve, this trim allows you to effortlessly update your shower wall without replacing the entire Diverter Valve. The Neo Valve Trim perfectly coordinates with every fixture in the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.