Neo Diverter Trim, Handicap Shower and Tub System, No Valve

  • Mfr # SLV-1490-ADA-BN

  • Zoro # G7957215


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Speakman Repair Part RPG56-0038-BN Slidebar holder VS-153-ADA
Standards
ASME A112.18.1/CSA B125.1
Color
Nickel
Includes
Metal Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1490-ADA-BN
Zoro #
G7957215
UPC #
671252147562
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Width
0
Hose Length (In.)
60
Length
0
Height
0
Shower Head Face Diameter
5.5
Spout Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0

Details

Finish
Brushed Nickel
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Speakman Repair Part RPG56-0038-BN Slidebar holder VS-153-ADA
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Color
Nickel
Includes
Metal Hose
Number of Holes
8
Flow Rate
2.5 gpm
Connection
1/2" Sweat, 1/2" MNPT
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
Material of Construction
Plastic & Metal
Connection Type
Compressions & NPT
ADA Compliant
Yes
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum breaker, Shower Arm and Flange and Tub Spout
Weight
9.33
Hose Included
Yes
Theme
Modern
Warranty
Limited Lifetime
Handle Placement
Center of Valve
CEC Certified
No
Spout Reach (In.)
0
Type of Shower Arm
Bent
Shower Head Shape
Round
Self-Cleaning Nozzles
Yes
Escutcheon Included
Yes
Activation Type
Rotate Handle
Number of Spray Patterns
3
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
Yes
Number of Jets
57
Pause Control
Yes
Temperature Limit Control
No
Assembly Required
Yes
Drain Included
No
Shower Head Function
Multifunction
Collection
Neo
Handles Included
Yes
Diverter Location
Shower Valve
Diverter Included
Yes
Rough-in Valve Template Included
Yes
Number of Showerheads
2
Faucet Handle Style
Lever
Valve Included
No
Integral Stops
No
Scald Guard Included
No
Massage Feature
Yes
Installation Type
Wall or Pipe Mounted
Vandal Resistant
No

Description

The Neo Diverter Trim, Handicap Shower and Tub System lend bold styling to a sleek look. The diverter trim, handicap shower and tub system pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Handicap Shower and Tub System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Shower Arm and Flange (S-2540), Pause/Trickle Adaptor (VS-156), 24 in. ADA Slide Bar (VS-153-ADA), and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.