Neo Diverter Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-1450-ADA-BN

  • Zoro # G7957407


product price: $958.46
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG65-0037-BN Waterslide holder-BN
Standards
ASME A112.18.1/CSA B125.1
Height
0
Number of Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1450-ADA-BN
Zoro #
G7957407
UPC #
671252147548
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Height
0
Width
0
Length
0
Hose Length (In.)
60
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
5.5

Details

Finish
Brushed Nickel
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Handheld Hose Washers (2), Speakman VS-130-BN Versatile Hand Shower Bracket, Speakman VS-158-BN Versatile Hand Shower Hose, Neo Slide Bar Mounting Hardware, Speakman Repair Part RPG65-0037-BN Waterslide holder-BN
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Number of Holes
8
Material of Construction
Plastic & Metal
Color
Nickel
Flow Rate (GPM)
2.5 GPM
Connection Type
Compressions & NPT
Includes
Mounting Post and Shower Hose
Flow Rate
2.5 gpm
Connection
1/2" Sweat, 1/2" MNPT
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
Number of Handles
1
ADA Compliant
Yes
Weight
8.23
Collection
Neo
Number of Jets
57
Shower Head Function
Multifunction
Type of Shower Arm
Bent
Number of Showerheads
2
Diverter Location
Shower Valve
Spout Reach (In.)
0
Installation Type
Wall or Pipe Mounted
Massage Feature
Yes
Shower Head Shape
Round
Vandal Resistant
No
Rough-in Valve Template Included
Yes
CEC Certified
No
Handles Included
Yes
Theme
Modern
Drain Included
No
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Escutcheon Included
Yes
Pause Control
Yes
Valve Included
No
Shower Arm Included
Yes
Diverter Included
Yes
Self-Cleaning Nozzles
Yes
Integral Stops
No
Activation Type
Rotate Handle
Hose Included
Yes
Assembly Required
Yes
Handle Placement
Center of Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
3
Temperature Limit Control
No
Scald Guard Included
No

Description

The Neo Diverter Trim, Shower and Tub Package lend bold styling to a sleek look. The diverter trim, shower and tub package pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Supply Ell with Wall Flange (VS-155), Pause/Trickle Adaptor (VS-156), Neo Slide Bar (SA-1002) and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.