Zoro Homepage

Neo Diverter Tub Spout, Brushed Nickel

  • Mfr # S-1558-BN

  • Zoro # G1377017


product price: $69.94
/ea

Key Features

Connection Size
1/2 In. Copper
Finish
Brushed Nickel
For Use With
Speakman Neo SM-1050-P-BN Shower and Tub Combination, Speakman Neo SM-1090-ADA-PBN Shower and Tub Combination
Length
5.75
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1558-BN
Zoro #
G1377017
UPC #
671252089848
Country of Origin
China

Dimensions

Connection Size
1/2 In. Copper
Length
5.75
Width
2.5
Height
2.5
Spout Height (In.)
2.66
Spout Length (In.)
5.75
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Brushed Nickel
For Use With
Speakman Neo SM-1050-P-BN Shower and Tub Combination, Speakman Neo SM-1090-ADA-PBN Shower and Tub Combination
Item
Tub Spout
Material of Construction
Zinc
ADA Compliant
No
Connection Type
Slip-fit
Color
Nickel
Number of Holes
1
Theme
Modern
Shower Arm Included
No
Drain Included
No
Faucet Operation
Manual
Escutcheon Included
No
Temperature Limit Control
No
Handle Placement
Top
Assembly Required
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Massage Feature
No
Valve Included
No
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Installation Type
Wall Mounted
Diverter Location
Tub Spout
Hose Included
No
Diverter Included
Yes
CEC Certified
Yes
Number of Showerheads
0
Faucet Handle Style
Knob
Pause Control
No
Warranty
Limited Lifetime
Weight
1.03
Integral Stops
No
Activation Type
Lift
Handles Included
Yes
Vandal Resistant
No
Number of Handles
1
Scald Guard Included
No
Rough-in Valve Template Included
No
Number of Jets
0
Collection
Neo
Product Type
Diverter Tub Spout

Description

Diverter Tub Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.