Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Diverter Tub Spout

  • Mfr # S-1558-BBZ

  • Zoro # G604661291


product price: $89.02
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Brushed Bronze
Length
5.75
Weight
1.03
Height
2.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1558-BBZ
Zoro #
G604661291
UPC #
671252122989
Country of Origin
China

Dimensions

Length
5.75
Height
2.66
Width
2.5

Details

Material
Zinc
Finish
Brushed Bronze
Weight
1.03

Description

The S-1558 features a clean, circular frame constructed entirely of durable, solid metal. Engineered with our slip-fit connection, this fixture is effortless to install. Available in a Polished Chrome, Brushed Nickel or Matte Black finish to perfectly coordinate with other members of the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.