
Neo Glass Shelf
Mfr # SA-1209-BBZ
Zoro # G004662003
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
17.71
Overall Height
2.18
Finish
Brushed Bronze
Ring Width
5.31
Material
Brass & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-1209-BBZ
Zoro #
G004662003
UPC #
671252111914
Country of Origin
China
Dimensions
Length (In.)
17.71
Overall Height
2.18
Ring Width
5.31
Details
Finish
Brushed Bronze
Material
Brass & Glass
Weight
2.504
Description
Featuring a purposely simplistic, clean design, The SA-1209 exists to beautifully organize your bathroom necessities. Featuring a firm, yet elegantly slim piece of tempered glass, this shelf has ample space to display your most prized artifacts in the bathroom. Includes all necessary mounting hardware for a simple installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.