Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Hand Shower Wall Mount

  • Mfr # VS-122-PN

  • Zoro # G904661243


product price: $48.08
/ea

Key Features

Color
Polished Chrome
Material
0
Length
1.76
Height
1.81
Width
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-122-PN
Zoro #
G904661243
UPC #
671252150586
Country of Origin
China

Dimensions

Length
1.76
Height
1.81
Width
1.85

Details

Color
Polished Chrome
Material
0
Weight
0.56

Description

The Neo two position handheld shower bracket features a sleek, modern design and tow position settings for your Speakman hand held shower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.