Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Hand Shower Wand

  • Mfr # VS-3000-BBZ-E15

  • Zoro # G604661284


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Bronze
Material
Brass & Plastic
Length
7.88
Width
1.0
Height
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3000-BBZ-E15
Zoro #
G604661284
UPC #
671252137679
Country of Origin
China

Dimensions

Length
7.88
Width
1.0
Height
1.0

Details

Color
Brushed Bronze
Material
Brass & Plastic
Weight
1.13

Description

The Speakman exists to deliver a complete and versatile experience. Featuring 48-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Neo Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.