
Neo Low Flow Multi-function Hand Shower in Brushed Bronze
Mfr # VS-3010-BBZE175
Zoro # G206513677
product price: $128.79
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Bronze
Height
9.46
Width
4.45
Length
4
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-3010-BBZE175
Zoro #
G206513677
UPC #
671252170010
Country of Origin
China
Dimensions
Height
9.46
Width
4.45
Length
4
Details
Finish
Brushed Bronze
Material
Plastic
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Hand Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Hand Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Hand Shower features a corrosion-resistant finish, available in 2.5, 2.0 or 1.75 GPM flow rates and includes 5' metal shower hose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.