Zoro Homepage

Neo Multi-function Hand Shower

  • Mfr # VS-3010-ORB-E2

  • Zoro # G204661387


product price: $119.59
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Plastic
Length
4
Width
4.45
Height
9.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3010-ORB-E2
Zoro #
G204661387
UPC #
671252123726
Country of Origin
China

Dimensions

Length
4
Width
4.45
Height
9.46

Details

Color
Polished Chrome
Material
Plastic
Weight
1.44

Description

A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Hand Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Hand Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Hand Shower features a corrosion-resistant finish, available in 2.5, 2.0 or 1.75 GPM flow rates and includes 5' metal shower hose.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.